Beli fischer anchor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fischer Chemical Anchor (Lem Angkur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

  2. Fisher Injectable Adhesive Anchor (Lem Angkur)
    Mulai

    Rp6.199.900

    Fisher Injectable Adhesive Anchor (Lem Angkur)
    atribut:
    • Capacity (ml): 360
    • Content Set: FIS VS Plus360S 6 resin cartridges, 12 dedicated mixers
    • Material: Vinyl ester resin; Cement mixture
  3. Fischer Mechanical Anchor FXA Series (Baut Angkur)
    Mulai

    Rp24.900

    Fischer Mechanical Anchor FXA Series (Baut Angkur)
    Deskripsi:
    Advantages : The standard anchorage depth achieves the maximum loadbearing capacities so fewer fixing points and smaller anchor plates are required. With only a few hammer blows and minimal torque slippage installation is a simple process. The drive-in pin protects the thread from damage, and ensures a faster installation and dismantling of the attachment.
  4. Boltfix Chemical Anchor Stud (Baut Angkur Kimia)
    Mulai

    Rp22.900

  5. HILTI Chemical Anchor Injectable Mortar (Lem Angkur)
    Mulai

    Rp549.900

    HILTI Chemical Anchor Injectable Mortar (Lem Angkur)
    Deskripsi:
    Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extension
    atribut:
    • Transport and Storage Temperature Range (°C): 5-25
  6. Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)
    Deskripsi:
    Anchor Nilon dari Fischer mulai type SX4 SPS- SX 10 SPS cocok untuk perusahaan kontraktor bangunan
  7. HILTI Anchor Stud (Baut Angkur)
    Mulai

    Rp1.099.900

    HILTI Anchor Stud (Baut Angkur)
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  8. monotaro.id Hit Anchor (Baut Angkur Ketok)
    Mulai

    Rp15.900

    monotaro.id Hit Anchor (Baut Angkur Ketok)
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  9. ASAHI KASEI AR Chemical Setter SUPER LLAP (Angkur Kimia)
    Mulai

    Rp109.900

    ASAHI KASEI AR Chemical Setter SUPER LLAP (Angkur Kimia)
    Deskripsi:
    "Epoxy acrylate resin with excellent alkali resistance is used as the main agent, so there is almost no decrease in fixing strength due to aging. It has high initial rigidity against tensile force and excellent toughness, so it can be widely used for structural members. Glass sealed type that maintains high performance. Product performance does not deteriorate for about 2 years when stored in a cool and dark place. Excellent vibration resistance makes it ideal for installation of equipment. Excellent curability in low temperature construction. Concrete, fence/soundproof wall installation, tunnel construction/dam construction/fall rock prevention net installation, etc. Stopper is not included. maximum tensile load is the value of time concrete strength FC21N/mm 2."
    atribut:
    • Allowable Long-term Tensile Load (kN [kgf]): 25.4
    • Allowable Short-term Tensile Load (kN [kgf]): 38.1
    • Capacity (cm³): 21
    • Capsule Diameter (mm): 17
    • Capsule Length (mm): 125
    • Drilling Diameter (mm): (M16, W5/8)19, (D16)20
    • Hole Depth (mm): 130
    • Mass (g): 40.9
    • Maximum Tensile Load kn (kgf): 100.4
    • Suitable Bolt: M16, W5/8
    • Suitable Material: For concrete
  10. HILTI Catgride for Chemical Anchor (Selongsong Lem Angkur)
    Mulai

    Rp2.999.900

    HILTI Catgride for Chemical Anchor (Selongsong Lem Angkur)
    Deskripsi:
    Applications- Injection of Hilti HIT adhesive mortar for fastening anchor rods and rebars in concrete and masonryPackage content- 1x Dispenser HDM 500 assy- 1x Cassette 500ml black- 1x Cassette 500ml red- 1x Tool case HDM 500 assy- 1x Round steel brush HIT-RB 14- 1x Round steel brush HIT-RB 18- 1x Safety glasses PP EY-GU C HC/AF clear- 1x Brush extension GA- 1x Blow-out pump
    atribut:
    • Dispenser Type: Manual
  11. Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)
    Mulai

    Rp109.900

    Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)
    Deskripsi:
    The fischer bolt anchor FAZ II is the steel anchor for the most demanding requirements. Heavy loads are fixed into cracked concrete with the steel anchor. Due to the two anchorage depths and simple mounting, the FAZ II can be used in a particularly flexible manner. The proven expansion clip feeds the loads into the concrete in an especially secure manner and ensures maximum load-bearing properties. The zinc-plated steel version is used to fix loads in indoor areas. The steel anchor is, for example, suitable for fixing railings, cable trays and consoles. Advantages : According to the new evaluation (ETA), the tensile strengths are decisive. Thus fewer anchors are required. The variable anchorage depths with sizes M8 to M16 allow a millimetre-accurate adjustment to the loads for the first time. The version with the cap nut offers an optically attractive anchoring and protects against injuries as well thanks to the round shape. The first bolt anchor M6 with an ETA assessment Option 1 for secure and reliable anchorings. The international approvals guarantee maximum safety and the best performance.
    atribut:
    • Seismic-Approval: C1/C2
    • Max. Usable Length (mm): 10-30
  12. HILTI Chemical Anchor Injectable Adhesive (Lem Angkur)
    Mulai

    Rp639.900

    HILTI Chemical Anchor Injectable Adhesive (Lem Angkur)
    Deskripsi:
    Ultimate-performance injectable hybrid mortar with approvals for post-installed rebar connections and anchoring structural steel baseplateApprovals / test reports: ETA, SeismicPROFIS software: YesClean-Tec: No
    atribut:
    • Approvals / Test Reports: ETA/Seismic
    • PROFIS Software: Yes
    • Clean-Tec: No
    • Transport and Storage Temperature Range (°C): 5-25
    • In-Service Temperature Range (°C): -40 to 120
    • Shelf Life From Date of Manufacture: 12 Months (at 23°C and 50% Relative Humidity)
    • Product Class: Ultimate
  13. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp56.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
  14. Sherlock Anchor Bolt (Baut Angkur Beton)
    30%
    Mulai

    Rp6.900

    Sherlock Anchor Bolt (Baut Angkur Beton)
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  15. DECOLUXE Chemical Anchor GL430 (Angkur Kimia)
    Mulai

    Rp1.599.900

    DECOLUXE Chemical Anchor GL430 (Angkur Kimia)
    atribut:
    • Capacity: 430(((CM3)))
    • Material: Organic Epoxy Resin
    • Set Content: GL430 cartridge x 1, FPN nozzle x 1, FPT tube x 1
Daftar Harga fischer anchor Terbaru November 2026
Fischer Chemical Anchor (Lem Angkur)Rp529.900
Fischer Nylon Anchor Universal Plug Duo Power (Angkur Nilon)Rp30.900
HILTI Anchor Rod (Baut Angkur Kimia)Rp74.900
Fisher Injectable Adhesive Anchor (Lem Angkur)Rp6.199.900
Fischer Mechanical Anchor FXA Series (Baut Angkur)Rp24.900
Boltfix Chemical Anchor Stud (Baut Angkur Kimia)Rp22.900
HILTI Chemical Anchor Injectable Mortar (Lem Angkur)Rp549.900
Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)Rp34.900
HILTI Anchor Stud (Baut Angkur)Rp1.099.900
Fischer Nylon Anchor Type S (Angkur Nilon)Rp29.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)